Ceiling Menu Board Connector for 4x1 Configurations - 100 lb Load Capacity - 1 Unit
Mfr # ACC-MBCR1
Zoro # G814903310
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Overall Width
54.2"
Overall Depth
1.3"
Indoor/Outdoor
Indoor
Mount Function
Accessory
Device Supported
Menu Board, Display, Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC-MBCR1
Zoro #
G814903310
UPC #
735029342366
Country of Origin
United States
Dimensions
Overall Width
54.2"
Overall Depth
1.3"
Height
2.1"
Details
Item
Mounting Adapter
Indoor/Outdoor
Indoor
Mount Function
Accessory
Device Supported
Menu Board, Display, Ceiling Mount
Finishing
Matte
Certifications & Standards
RoHS
Maximum Load Capacity
100 lb
Mount Surface
Ceiling
Series
ACC-MBCR1
Mounting Type
Ceiling
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.