
DUAL POLE FREE STANDING MOUNT FOR 46 TO 90 TVS W/BLACK POLES
Mfr # MOD-FPP2KIT200-B
Zoro # G214903354
product price: $550.99
/eaKey Features
Overall Width
24.5"
Overall Depth
7.8"
Height
88.6"
Series
MOD-FPP2KIT200-B
Mount Surface
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOD-FPP2KIT200-B
Zoro #
G214903354
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24.5"
Overall Depth
7.8"
Height
88.6"
Maximum Screen Size Supported
90"
Minimum Screen Size Supported
46"
Details
Item
Mounting Pedestal
Series
MOD-FPP2KIT200-B
Mount Surface
Floor
VESA Mount Compatible
Yes
Mount Function
Tilt, Cable Management
Minimum Tilt Angle
-5°
Certifications & Standards
RoHS, TAA
Device Supported
Flat Panel Display, Display, Projector
Finishing
Powder Coated
Maximum Load Capacity
211.64 lb
Mount Pattern
Universal
Indoor/Outdoor
Indoor
Mounting Pattern
600 x 400
Maximum Tilt Angle
20°
Mounting Type
Floor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.