Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETAIL UNIV FLAT/TILT MOUNT 32-50 NONSEC

  • Mfr # T4X4

  • Zoro # G115806303


product price: $58.29
/ea

Key Features

Maximum Tilt Angle
VESA Mount Compatible
Yes
Color
Matte Black
Assembly Required
Yes
Maximum Adjustable Depth
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4X4
Zoro #
G115806303
UPC #
735029342519
Country of Origin
China

Dimensions

Maximum Adjustable Depth
3.61 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
50 in
Depth
3.61 in
Minimum Adjustable Depth
1.27 in
Height
16.46 in
Width
17.32 in

Details

Maximum Tilt Angle
VESA Mount Compatible
Yes
Color
Matte Black
Assembly Required
Yes
Item
Wall Mount
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Surface
Wall, Wood Stud, Concrete
Mount Function
Wall Mount
Form Factor
Wall Mountable
Device Supported
Display, TV
Features
Adjustable Angle, Adjustable Depth, Easy to Install, Cable Management, Hook-and-Hang Design, Adjustable Tilt
Package Contents
Universal Flat/Tilt Wall Mount For 32" To 50"+ Displays, Universal Brackets, Mounting and TV Attachment Hardware, Level
Maximum Load Capacity
88 lb
Mount Pattern
Universal
Finishing
Fused Epoxy
Durability
Scratch Resistant
Mounting Pattern
400 x 400
UL Listed
Yes
Mount Profile
Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.