Zoro Homepage

Extension Column, Display Ceiling Mounts

  • Mfr # AEC0507

  • Zoro # G1605261


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
96 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC0507
Zoro #
G1605261
UPC #
735029302506
Country of Origin
United States

Dimensions

Overall Depth (In.)
3 in
Overall Width (In.)
3 in
Overall Height (In.)
72 to 96
Length
84 in
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in

Details

Item
Extension Column
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
96 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
500 lb
Mounting
Ceiling
Standards
RoHS Compliant, UL Listed
Features
Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments
Includes
Adjuster
Series
EXTENSION-COLUMNS
Assembly
Required
Product Type
Extension Column
Application
Retail, Office
Maximum Extension
96 in
Overall Load Capacity
500 lb
Includes Mounting Hardware
Yes
Mount Surface
Ceiling
Mount Function
Ceiling Mount, Cable Management
Mount Profile
Fixed
Device Supported
Ceiling Plate, Projector, Digital Signage Display, Projector Mount
Indoor/Outdoor
Indoor

Description

Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Aluminum, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 96 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.