Extreme Outdoor Waterproof Speaker Bar (Discontinued)
- Mfr # SPK-030
- Zoro # G5791493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPK-030
Zoro #
G5791493
UPC #
00735029318088
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.46
Width
38.27"
Depth
4.16"
Details
Item
Speaker Bar
Type
Speaker
Color
Black
For Use With
Extreme TV
Finish
Aluminum
Material
Aluminum/Rubber Gaskets
Includes
Mounting Clips, Mounting Screws, Mounting Wrenches, Power Cable
Description
Speaker Bar, For Use With Extreme TV, Color Black, Includes Mounting Clips, Mounting Screws, Mounting Wrenches, Power Cable, Finish Aluminum, Material Aluminum/Rubber Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.