Flat Panel Articulating Mount, Wall, Alum (Discontinued)
- Mfr # SA730S
- Zoro # G2767694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA730S
Zoro #
G2767694
UPC #
735029246121
Country of Origin
Unknown
Details
Item
TV Wall Mount
Type
Articulating
Color
Silver
Max. Extension
+/-35"
Tilting Angle (Deg.)
180
For Use With
10 to 22 in Screens
Load Capacity (Lb.)
25
Mounting
Wall Mount
Includes
Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate
Standards
UL Certified
Description
TV Wall Mount, Color Silver, Finish -, Includes Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.