Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peerless-AV® SUSPENDED CEILING KIT - 250lb

  • Mfr # CMJ450

  • Zoro # G2867483


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Flat
Color
White
Construction
Steel
For Use With
Displays
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ450
Zoro #
G2867483
UPC #
735029191124
Country of Origin
Mexico

Dimensions

Overall Height (In.)
4 13/16 in
Overall Width (In.)
8 11/16 in
Overall Depth (In.)
5/8 in
Overall Width
8 3/4 in
Overall Depth
5/8 in
Overall Height
4 7/8 in
Compatible Diagonal Screen Size Maximum
36 in
Drop Length
36 in

Details

Item
Mounting Plate
Type
Flat
Color
White
Construction
Steel
For Use With
Displays
Load Capacity
250 lb
Finish
Powder Coated, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
80 lb
Mounting
Ceiling Mountable
Standards
RoHS, TAA, UL, OSHPD
VESA Pattern
100x100, 200x100, 200x200
Includes
Wall Mounting Hardware
Features
Display Adaptor
Series
CMJ450
Assembly
Required
Application
Ceiling Tile
Overall Load Capacity
250 lb
Includes Mounting Hardware
Yes
Device Supported
TV, Monitor, Mounting Column, Projector Mount
Mount Surface
Ceiling
Mount Function
Ceiling Mount
Indoor/Outdoor
Indoor
Maximum Load Capacity
250 lb
UL Listed
Yes
Assembly Required
Yes

Description

Flat Mount, Color White, Finish Gloss, Overall Load Capacity 250 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 4 7/8 in, Overall Depth 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 36 in, VESA Pattern 100x100, 200x100, 200x200, Features Display Adaptor, Includes Wall Mounting Hardware, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.