Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Plasma Adapter Plate, Vesa 800X400, Black PLP-V8X4

Plasma Adapter Plate, Vesa 800X400, Black (Discontinued)

  • Mfr # PLP-V8X4
  • Zoro # G0272549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP-V8X4
Zoro #
G0272549
UPC #
735029254393
Country of Origin
Unknown

Dimensions

Height
32.76 in
Width
17 in
Depth
0.60 in

Details

Item
Mounting Plate
Color
Black
For Use With
Peerless-AV Display Mount
Load Capacity
150 lb
Finish
Powder Coated
Material
Cold Rolled Steel
Features
Theft Resistant
Series
PLP-V8X4
Assembly
Required
Standards
TAA Compliant
Indoor/Outdoor
Indoor
Mount Function
Accessory
Mount Pattern
Dedicated
Mounting Pattern
800 x 400
Number of Displays Supported
32
Device Supported
Display
VESA Mount Compatible
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.