Suspended Ceiling Plate, Display Mounts
Mfr # SUF661
Zoro # G1620853
product price: $139.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Mounting
Wall
For Use With
Displays
Standards
RoHS Compliant, UL Listed
Finish
Fused Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUF661
Zoro #
G1620853
UPC #
735029278382
Country of Origin
United States
Dimensions
Overall Width
35 1/4 in
Overall Height
5 1/2 in
Overall Depth
1/4 in
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
80 in
Overall Depth (In.)
2 1/4 in
Overall Width (In.)
24 1/2 in
Overall Height (In.)
2 1/4 in
Details
Item
Universal Flat Mount
Color
Black
Mounting
Wall
For Use With
Displays
Standards
RoHS Compliant, UL Listed
Finish
Fused Epoxy
Load Capacity (Lb.)
250 lb
Includes
(4) Knockout Panels, (5) Safety Cables, Flush Mount Tube, Tie Wire Supports
Type
Wall
Features
Locking Arm
Material
Steel
Product Type
TV Mount
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Overall Load Capacity
150 lb
Construction
Steel
Description
Universal Flat Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 1/4 in, Mounting Location Wall, Overall Height 5 1/2 in, Overall Depth 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 80 in, Features Locking Arm, Includes (4) Knockout Panels, (5) Safety Cables, Flush Mount Tube, Tie Wire Supports, Product Type TV Mount, Resistance Properties Scratch Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.