Television and Monitor Mount, Black, Steel
- Mfr # PP730
- Zoro # G323553051
product price:Â
$
68.05
/ea
Key Features
Maximum Downward Tilt Angle
15 Degrees
Standards
UL Listed
Compatible Diagonal Screen Size Maximum
29 in
Overall Width
8 1/4 in
VESA Pattern
75x75 or 100x100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP730
- Zoro #
- G323553051
- UPC #
- 735029363088
- Country of Origin
- Taiwan, Province of China
Dimensions
- Compatible Diagonal Screen Size Maximum
- 29 in
- Overall Width
- 8 1/4 in
- Overall Depth
- 7 3/8 in
- Compatible Diagonal Screen Size Minimum
- 10 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 5 1/2 in
- Fits Chest Size
- 90 deg Swivel, Cable Management, Extendable, Hook and Hang Design, Multiple Viewing Angle
Details
- Item
- Television and Monitor Mount
- Maximum Downward Tilt Angle
- 15 Degrees
- Standards
- UL Listed
- VESA Pattern
- 75x75 or 100x100
- Finish
- Scratch Resistant Fused Epoxy
- Resistance Properties
- Scratch Resistant
- Features
- 90 deg Swivel, Cable Management, Extendable, Hook and Hang Design, Multiple Viewing Angle
- Maximum Swivel Angle
- 90 Degrees
- Color
- Black
- Overall Load Capacity
- 25 lb
- Maximum Upward Tilt Angle
- -15 Degrees
- Product Type
- Monitor Mount
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Television and Monitor Mount, Color Black, Finish Scratch Resistant Fused Epoxy, Overall Load Capacity 25 lb, Material Steel, Overall Width 8 1/4 in, Mounting Location Wall, Overall Height 5 1/2 in, Overall Depth 7 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 29 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle -15 Degrees , VESA Pattern 75x75 or 100x100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.