Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Tilt Mount, For Displays, 70 lb. ACC558

Tilt Mount, For Displays, 70 lb. (Discontinued)

  • Mfr # ACC558
  • Zoro # G2867711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC558
Zoro #
G2867711
UPC #
735029200512
Country of Origin
United States

Dimensions

Overall Height (In.)
17 in
Overall Width (In.)
20 1/4 in
Overall Depth (In.)
1 in

Details

Item
Tilt Mount
Type
Tilt
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+/-10
For Use With
Displays
Finish
Semi-gloss
Material
Steel
Load Capacity (Lb.)
70 lb
Mounting
Wall Mount
Standards
RoHS, TAA, UL Listed, VESA Compliant
VESA Pattern
100x100 to 400x400
Features
Hook-and-Hang(TM) System, One-Touch(TM) Tilt
Includes
Wall Mounting Hardware
Overall Load Capacity
70 lb
Maximum Upward Tilt Angle
10 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
10 Degrees

Description

Tilt Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 70 lb, Material Steel, Overall Width 20 1/4 in, Mounting Location Wall, Overall Height 17 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 10 Degrees , Maximum Upward Tilt Angle 10 Degrees , VESA Pattern 100x100 to 400x400, Features Hook-and-Hang Design, Adjustable Tilt, Includes Wall Mounting Hardware, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.