TV Mount, Antimicrobial, 37-75 in, Wall, Blk (Discontinued)
- Mfr # SF650-AB
- Zoro # G5147466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF650-AB
Zoro #
G5147466
UPC #
735029296171
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth (In.)
1-3/4
Overall Width (In.)
30-7/8
Overall Height (In.)
18
Details
Item
Universal Flat TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
37 to 75 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
175
Mounting
Wall
Standards
UL Listed, OSHPD
Features
Open Wall Plate Architecture, Low Profile
Pitch (Deg.)
0
Description
Universal Flat TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Open Wall Plate Architecture, Low Profile, Standards UL Listed, OSHPD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.