Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Stand, Floor Mount, 50" to 71" Screen, 400 lb. Capacity FPZ670

TV Stand, Floor Mount, 50" to 71" Screen, 400 lb. Capacity (Discontinued)

  • Mfr # FPZ670
  • Zoro # G2182680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPZ670
Zoro #
G2182680
UPC #
735029296164
Country of Origin
United States

Dimensions

Height
72.3"
Width
39.9"
Overall Depth (In.)
48 in
Overall Height (In.)
72 5/16 in
Overall Width (In.)
39 15/16 in
Depth
48"
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
90 in

Details

Item
TV Stand
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
50 to 90 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Material
Steel
Load Capacity (Lb.)
400 lb
Mounting
Floor
Standards
UL
VESA Pattern
200x200
Pitch (Deg.)
0
Features
200 lb Load Capacity per Screen, Holds up to 2 Screens, Integrated Cable Management
Product Type
TV Stand
Maximum Downward Tilt Angle
0 Degrees
Maximum Swivel Angle
0 Degrees
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Overall Load Capacity
400 lb

Description

TV Stand, Color Black, Finish Fused Epoxy, Overall Load Capacity 400 lb, Material Steel, Overall Width 39 7/8 in, Mounting Location Surface, Overall Height 72 1/4 in, Overall Depth 48 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 200x200, Features Holds up to 2 Screens, Integrated Cable Management, Manufacturers Warranty Length 5 yr, Product Type TV Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.