Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions, Black EPMU-08

TV Wall Mount, For Televisions, Black (Discontinued)

  • Mfr # EPMU-08
  • Zoro # G3942519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPMU-08
Zoro #
G3942519
UPC #
735029272427
Country of Origin
United States

Dimensions

Height
30.8"
Width
113.5"
Overall Depth (In.)
3 13/16 in
Overall Height (In.)
26 7/8 in
Overall Width (In.)
22 in
Depth
15"
Overall Depth
3 7/8 in
Overall Height
26 7/8 in
Overall Width
22 in

Details

Item
TV Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
125 lb
Mounting
Wall
Includes
Hardware
Features
Pull-Out/Prop-Open Mechanism
Standards
RoHS Compliant, TAA Compliant, UL Listed
Product Type
TV Mount
Compatibility
Flat Panel Display
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 22 in, Mounting Location Wall, Overall Height 26 7/8 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.