Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETA4X4
Zoro #
G3942263
UPC #
735029293460
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
29 in
Overall Depth (In.)
29 in
Overall Height (In.)
78 7/64 in
Details
Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
150
Mounting
Freestanding
Standards
RoHS, UL
Features
Fully Welded Base Structure, Upper Compartment
Includes
Six Outlet Surge Protector with 15 ft Cord
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Fully Welded Base Structure, Upper Compartment, Includes Six Outlet Surge Protector with 15 ft Cord, Standards RoHs, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.