Zoro Homepage

Universal Ultra-Thin Flat Wall Mount, 32" to 50" LCD Screen

  • Mfr # SUF650P

  • Zoro # G3284181


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Type
Ultra-Thin Flat
Height
21.80 in
Width
32.19 in
Construction
Steel
For Use With
37 to 75 in Screens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUF650P
Zoro #
G3284181
UPC #
735029264132
Country of Origin
United States

Dimensions

Height
21.80 in
Width
32.19 in
Overall Depth (In.)
3/8 in
Overall Width (In.)
32 1/4 in
Overall Height (In.)
21 3/4 in
Depth
0.33 in
Overall Depth
3/8 in
Overall Height
21 3/4 in
Overall Width
32 1/4 in
Compatible Diagonal Screen Size Minimum
37 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
75 in
Min. Screen Size Supported
37 in
Max. Screen Size Supported
75 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
75 in

Details

Item
Wall Mount
Type
Ultra-Thin Flat
Color
Gloss Black
Construction
Steel
For Use With
37 to 75 in Screens
Load Capacity
150 lb
Finish
High Gloss, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
Features
Easy to Install, Lateral Adjustment, Space Saving Design, Horizontal Adjustment
Standards
RoHS, TAA, VESA, UL, ADA Compliant
VESA Pattern
600x400
Includes
Universal Screen Adapter
Series
SUF650P
Assembly
Required
Product Type
TV Mount
Application
Wall, Wood Stud, Cinder Block, Concrete
Resistance Properties
Scratch Resistant
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Mount Surface
Wood Stud, Wall, Cinder Block, Concrete
Mount Function
Wall Mount
Mount Profile
Slim Profile
Mounting Pattern
742 x 449, 600 x 400
Device Supported
Display
VESA Mount Compatible
Yes
Mount Pattern
Universal
Durability
Scratch Resistant
Maximum Load Capacity
150 lb

Description

TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 150 lb, Material Steel, Overall Width 32 1/4 in, Mounting Location Wall, Overall Height 21 3/4 in, Overall Depth 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 75 in, VESA Pattern 600x400, Includes Universal Screen Adapter, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Resistance Properties Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.