
Vesa 400 X 400Mm Adaptor Plate For Select Peerless-Av Vesa 200Mm
Mfr # ACC4X4
Zoro # G0820509
product price: $26.55
/eaKey Features
Color
Semi-gloss Black
Height
1.20 in
Width
7.02 in
Load Capacity
70 lb
Finish
Fused Epoxy, Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC4X4
Zoro #
G0820509
UPC #
735029307228
Country of Origin
Unknown
Dimensions
Height
1.20 in
Width
7.02 in
Depth
0.18 in
Details
Item
Mounting Plate
Color
Semi-gloss Black
Load Capacity
70 lb
Finish
Fused Epoxy, Powder Coated
Mounting
Wall Mountable
Standards
RoHS, TAA, VESA
Assembly
Required
Series
ACC4X4
Features
Expandable, Lightweight
Application
Wall
Mounting Pattern
200 x 200, 400 x 400, 300 x 200, 300 x 300, 400 x 200, 400 x 300
VESA Mount Compatible
Yes
Device Supported
Wall Mounting System, Display
Indoor/Outdoor
Indoor
Mount Function
Wall Mount
Mount Surface
Wall
Assembly Required
Yes
Durability
Scratch Resistant
Maximum Load Capacity
70 lb
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.