Zoro Homepage
This item is Discontinued.
Peerless Chain J Hook, 1-3/8 in., 3000 lb., Style A JAA138

J Hook, 1-3/8 in., 3000 lb., Style A (Discontinued)

  • Mfr # JAA138
  • Zoro # G4022107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAA138
Zoro #
G4022107
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 3/8 in
Dimension D
1-1/2 in
Dimension A
5-1/2 in
Dimension B
17 in
Dimension a
5-1/2"
Hook Reach Length
17 in
Eye Inside Width
1 1/2 in
Diameter
1 3/8 in
Dimension d
1-1/2"
Eye Inside Height
1 1/2 in
Overall Length
17 in
Overall Width
8 1/4 in
Compatible Chain Trade Size
1 1/4 in
Hook Opening Width
5 1/2 in
Material Thickness
1 3/8 in
Usable Length
17 in
Eye Inside Diameter
1 1/2 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
3,000 lb
Hook Opening
5 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Offset Eye
Standards
ASTM A952
For Use With
Lifting
Hook Type
J-Hook
Hardware Included
None
Compatible Chain Grade
80
Minimum Operating Temperature
40 Degrees F
Lifting Capability
For Lifting
Markings
None
Maximum Operating Temperature
400 Degrees F

Description

J-Hook, Hook Type J-Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 1 3/8 in, Hook Opening Width 5 1/2 in, Overall Length 17 in, Usable Length 17 in, Overall Width 8 1/4 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.