Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCA138
Zoro #
G4021906
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 3/8 in
Dimension D
1-1/2 in
Dimension A
5-1/2 in
Dimension B
17 in
Dimension a
5-1/2"
Hook Reach Length
17 in
Eye Inside Width
1 1/2 in
Dimension d
1-1/2"
Diameter
1 3/8 in
Overall Width
8 1/4 in
Eye Inside Height
1 1/2 in
Overall Length
19 3/4 in
Material Thickness
1 3/8 in
Eye Inside Diameter
1 1/2 in
Hook Opening Width
5 1/2 in
Compatible Chain Trade Size
1 3/4 in
Usable Length
17 in
Description
J-Hook, Hook Type J-Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 3/8 in, Hook Opening Width 5 1/2 in, Overall Length 19 3/4 in, Usable Length 17 in, Overall Width 8 1/4 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.