Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, 3/8 in., 350 lb., Style C

  • Mfr # JCA038

  • Zoro # G4021985


product price: $52.89
/ea

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Trade Size
3/8 in
Working Load Limit
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA038
Zoro #
G4021985
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Dimension D
3/4 in
Dimension A
1-1/2 in
Dimension B
6 in
Dimension a
1-1/2"
Eye Inside Width
3/4 in
Hook Reach Length
6 in
Diameter
3/8 in
Dimension d
3/4"
Overall Length
9 in
Eye Inside Height
3/4 in
Overall Width
2 1/4 in
Compatible Chain Trade Size
3/8 in
Usable Length
6 in
Eye Inside Diameter
3/4 in
Material Thickness
3/8 in
Hook Opening Width
1 1/2 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Working Load Limit
350 lb
Hook Opening
1 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Straight Eye
Standards
ASTM A952
For Use With
Lifting
Hardware Included
None
Hook Type
J-Hook
Minimum Operating Temperature
40 Degrees F
Compatible Chain Grade
80
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Markings
None

Description

J-Hook, Hook Type J-Hook, Working Load Limit 350 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/8 in, Hook Opening Width 1 1/2 in, Overall Length 9 in, Usable Length 6 in, Overall Width 2 1/4 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.