Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain J Hook, 4500 lb. Load Limit, Silver FSA075

J Hook, 4500 lb. Load Limit, Silver (Discontinued)

  • Mfr # FSA075
  • Zoro # G0987380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA075
Zoro #
G0987380
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Dimension B
10"
Hook Height
8-1/2"
Hook Base Width
3/4"
Dimension a
3"
Dimension d
1"
Eye Inside Height
1 3/8 in
Hook Reach Length
10 in
Diameter
3/4 in
Eye Inside Width
1 3/8 in

Details

Item
Sorting Hook
Hook Item
Foundry Sorting Hook
Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Offset
Hook Finish
Painted
Working Load Limit
4500 lb
Hook Opening
3 in
Color
Silver
Weight
2 lb.
For Use With
Lifting
Attachment Type
Eye
Finish
Painted

Description

Sorting Hook, Working Load Limit 4500 lb, Grade 80, Material Alloy Steel, Eye Inside Height 1 3/8 in, Attachment Type Eye, Finish Painted, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.