Zoro Homepage

J Hook, 5/16 in., 250 lb., Style A

  • Mfr # JAA031

  • Zoro # G4154416


product price: $62.89
/ea

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
5/16 in
Working Load Limit
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAA031
Zoro #
G4154416
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Dimension D
3/4 in
Dimension A
1-1/4 in
Dimension B
5 in
Dimension a
1-1/4"
Diameter
19/64 in
Eye Inside Width
3/4 in
Hook Reach Length
5 in
Dimension d
3/4"
Eye Inside Height
3/4 in
Overall Length
5 5/8 in
Overall Width
1 7/8 in
Eye Inside Diameter
3/4 in
Hook Opening Width
1 1/4 in
Compatible Chain Trade Size
5/16 in
Usable Length
5 in
Material Thickness
5/16 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
250 lb
Hook Opening
1 1/4 in
Finish
Natural
Color
Gray
Attachment Type
Offset Eye
Standards
ASTM A952
For Use With
Lifting
Markings
None
Hardware Included
None
Minimum Operating Temperature
40 Degrees F
Hook Type
J-Hook
Lifting Capability
For Lifting
Compatible Chain Grade
80
Maximum Operating Temperature
400 Degrees F

Description

J-Hook, Hook Type J-Hook, Working Load Limit 250 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/16 in, Hook Opening Width 1 1/4 in, Overall Length 5 5/8 in, Usable Length 5 in, Overall Width 1 7/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.