Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, 5/8 in., 850 lb., Style C

  • Mfr # JCA063

  • Zoro # G4021967


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Trade Size
5/8 in
Working Load Limit
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA063
Zoro #
G4021967
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Dimension D
1 in
Dimension A
2-1/2 in
Dimension B
9 in
Diameter
5/8 in
Dimension a
2-1/2"
Eye Inside Width
1 in
Hook Reach Length
9 in
Dimension d
1"
Overall Length
11 1/2 in
Overall Width
3 3/4 in
Eye Inside Height
1 in
Compatible Chain Trade Size
5/8 in
Material Thickness
5/8 in
Hook Opening Width
2 1/2 in
Eye Inside Diameter
1 in
Usable Length
9 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Working Load Limit
850 lb
Hook Opening
2 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Straight Eye
For Use With
Lifting
Standards
ASTM A952
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
400 Degrees F
Hook Type
J-Hook
Lifting Capability
For Lifting
Hardware Included
None
Markings
None
Compatible Chain Grade
80

Description

J-Hook, Hook Type J-Hook, Working Load Limit 850 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 2 1/2 in, Overall Length 11 1/2 in, Usable Length 9 in, Overall Width 3 3/4 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.