Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, 7/8 in., 1500 lb., Style B

  • Mfr # JBA088

  • Zoro # G4022046


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Straight
Trade Size
7/8 in
Working Load Limit
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBA088
Zoro #
G4022046
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
7/8 in
Dimension D
1 in
Dimension A
3-1/2 in
Dimension B
12 in
Eye Inside Width
1 in
Hook Reach Length
12 in
Dimension d
1"
Dimension a
3-1/2"
Diameter
7/8 in
Overall Length
13 3/4 in
Eye Inside Height
1 in
Overall Width
5 1/4 in
Material Thickness
7/8 in
Hook Opening Width
3 1/2 in
Compatible Chain Trade Size
7/8 in
Eye Inside Diameter
1 in
Usable Length
12 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Straight
Working Load Limit
1,500 lb
Hook Opening
3 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Straight Eye
Standards
ASTM A952
For Use With
Lifting
Hook Type
J-Hook
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
Markings
None
Compatible Chain Grade
80
Hardware Included
None

Description

J-Hook, Hook Type J-Hook, Working Load Limit 1,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 7/8 in, Hook Opening Width 3 1/2 in, Overall Length 13 3/4 in, Usable Length 12 in, Overall Width 5 1/4 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.