Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain J Hook, Alloy Steel, 1-1/4 in., 2700 lb. JCA125

J Hook, Alloy Steel, 1-1/4 in., 2700 lb. (Discontinued)

  • Mfr # JCA125
  • Zoro # G7126721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA125
Zoro #
G7126721
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/4 in

Details

Item
J Hook
Material
Alloy Steel
Working Load Limit
2700 lb
Color
Natural
Finish
Natural
Attachment Type
Eye

Description

J Hook, Working Load Limit 2700 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.