J Hook, Alloy Steel, 3/4 in., 1200 lb., Eye (Discontinued)
- Mfr # JCA075
- Zoro # G7133870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCA075
Zoro #
G7133870
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
J Hook
Material
Alloy Steel
Working Load Limit
1200 lb
Color
Natural
Finish
Natural
Attachment Type
Eye
Description
J Hook, Working Load Limit 1200 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.