J Hook, Alloy Steel, 5/16in, 250lb, Natural (Discontinued)
- Mfr # JAA031
- Zoro # G7125522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAA031
Zoro #
G7125522
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
5/16 in
Details
Item
J Hook
Material
Alloy Steel
Working Load Limit
250 lb
Color
Natural
Finish
Natural
Attachment Type
Eye
Description
J Hook, Working Load Limit 250 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.