Zoro Homepage

LARGE PULLOUT PIVOT MNT, BLK

  • Mfr # HPF675

  • Zoro # G316553136


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Package Contents
Large Pull-Out Pivot Wall Mount for 55" to 75" TVs, Universal Adaptor, Mounting Hardware
Width
25.25 in
Form Factor
Wall Mountable
Maximum Screen Size Supported
75 in
Mount Pattern
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPF675
Zoro #
G316553136
UPC #
735029349808
Country of Origin
Taiwan, Province of China

Dimensions

Width
25.25 in
Maximum Screen Size Supported
75 in
Depth
12.95 in
Minimum Screen Size Supported
55 in
Minimum Adjustable Depth
2.83 in
Height
16.75 in
Maximum Adjustable Depth
12.95 in

Details

Package Contents
Large Pull-Out Pivot Wall Mount for 55" to 75" TVs, Universal Adaptor, Mounting Hardware
Form Factor
Wall Mountable
Mount Pattern
Universal
Mount Function
Pivot, Extendable, Swivel
Minimum Swivel Angle
-30°
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Surface
Wall
Certifications & Standards
RoHS, TAA, VESA, UL
Assembly Required
Yes
Finishing
Powder Coated
UL Listed
Yes
Item
Wall Mount
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400, 200 x 200
Indoor/Outdoor
Indoor
Durability
Theft Resistant, Tamper Resistant
Color
Black
Maximum Load Capacity
80 lb
Device Supported
Display, TV
Maximum Swivel Angle
30°
Features
Flexible, Retractable, Pivot, Extendable, Swivel, Adjustable Viewing Angle, Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.