Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lcd Mount W/Desk Clamp & Grommet

  • Mfr # LCT100S

  • Zoro # G0394857


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16 in
Width
7 in
Tilting Angle (Deg.)
-40° to 40°
Swivel Angle (Deg.)
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCT100S
Zoro #
G0394857
UPC #
735029279860
Country of Origin
Unknown

Dimensions

Height
16 in
Width
7 in
Depth
6.10 in
Max. Screen Size Supported
38 in
Min. Screen Size Supported
10 in

Details

Item
Desk Mount
Color
Black
Tilting Angle (Deg.)
-40° to 40°
Swivel Angle (Deg.)
180°
Load Capacity
20 lb
Finish
Powder Coated
Mounting
Countertop, Desk
Series
LCT100S
Features
Ergonomic, Easy to Install, Adjustable Depth, Cable Management, Swivel, Grommet, 180° Swivel, Adjustable Tilt, Tilt, Rotate; Height Adjustable
Standards
RoHS, VESA; TAA Compliant
Application
Desk, Surface, Wood
Mount Function
Tilt, Rotate, Cable Management, Swivel
Number of Displays Supported
1
Device Supported
Desktop Computer, Monitor
Mount Pattern
Dedicated
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape/Portrait
Indoor/Outdoor
Indoor
VESA Mount Compatible
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.