Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Binder, 7100 lb., Size G70 5/16 in.

  • Mfr # H5125-0658

  • Zoro # G4154398


product price: $74.39
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Folding
Hook Material
Steel
Color
Yellow
Working Load Limit
7,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5125-0658
Zoro #
G4154398
UPC #
044182040362
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Trade Size G30/G43
5/16 to 3/8 in
Trade Size G70
5/16 in
Hook Size
32 in
Handle Length
13 9/10 in
Compatible Chain Size
3/8 in
Take Up Length
6 in

Details

Item
Load Binder
Hook Type
Grab-Hook
Handle Type
Folding
Hook Material
Steel
Color
Yellow
Working Load Limit
7,100 lb
For Use With
G80 3/8 in Chains
Standards
ANSI/ASAE S338.5, CVSA, DOT, FMCSA, SAE J684
Take Up
6 in
Hook to Hook Min./Max.
26 in to 32 in
Features
Adjustable Ratchet
Load Binder Type
Ratchet
Bar Material
Steel

Description

Load Binder, Working Load Limit 7,100 lb, Compatible Chain Size 3/8 in, Take Up Length 6 in, Hook Type Grab-Hook, Color Yellow, Features Adjustable Ratchet, Load Binder Type Ratchet, Handle Length 13 9/10 in, Manufacturers Warranty Length 1 yr, Standards ANSI/ASAE S338.5, CVSA, DOT, FMCSA, SAE J684, Bar Material Steel, Hook Size 32 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.