Zoro Homepage

Peerless-AV® Metal Stud Fastener Kit Toggler 2-Pack - 35lb

  • Mfr # ACC215

  • Zoro # G9052267


product price: $7.59
/ea

Key Features

Color
White
Construction
Plastic/Metal
For Use With
TV Mounts
Material
Metal, Plastic
Mounting
Metal Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC215
Zoro #
G9052267
UPC #
735029300410
Country of Origin
China

Details

Item
Stud Fastener Kit
Color
White
Construction
Plastic/Metal
For Use With
TV Mounts
Material
Metal, Plastic
Mounting
Metal Stud
Includes
(2) 1/4-20 x 1.5 in Phillips, (2) 1/4-20 x 2.5 in Phillips, 4-20 x 2.5 in Phillips
Standards
TAA Compliant
Series
ACC215
Product Type
Fastener Kit
Compatibility
Can be used to attach to a single stud only
Includes Mounting Hardware
Yes

Description

Stud Fastener Kit, Color White, Material Metal, Plastic, Mounting Location Wall, Includes Mounting Hardware Yes, Includes (2) 1/4-20 x 1.5 in Phillips, (2) 1/4-20 x 2.5 in Phillips, 4-20 x 2.5 in Phillips, Product Type Fastener Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.