Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peerless-AV® Articulating Wall Mount for up to 38" Monitors - For up to 29" Monitors

  • Mfr # LCW620A

  • Zoro # G5147502


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Construction
Aluminum
Max. Extension
26 3/4 in
Tilting Angle (Deg.)
-90 +45
Swivel Angle (Deg.)
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCW620A
Zoro #
G5147502
UPC #
735029296195
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
12 9/16 in
Overall Width (In.)
3 9/16 in
Overall Depth (In.)
4 in
Overall Width
3 5/8 in
Overall Depth
4 in
Overall Height
12 5/8 in
Compatible Diagonal Screen Size Maximum
29 in
Manufacturers Warranty Length
5 yr
Min. Screen Size Supported
10 in
Max. Screen Size Supported
38 in
Max. Adjustable Height
12.60 in

Details

Item
Monitor Arm
Color
Black
Construction
Aluminum
Max. Extension
26 3/4 in
Tilting Angle (Deg.)
-90 +45
Swivel Angle (Deg.)
180 Degrees
For Use With
Up to 29 in Monitors
Load Capacity
8.4 to 17.8 lb
Finish
Gloss
Material
Aluminum
Load Capacity (Lb.)
17.8 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Articulating Arm, Bushings at All Pivot Points
Standards
RoHS Compliant
VESA Pattern
100x100, 75x75
Series
LCW620A
Product Type
Monitor Arm
Compatibility
For10" to 29" Displays
Application
Wall, Cinder Block, Wood, Concrete, Breeze Block
Overall Load Capacity
17.8 lb
Maximum Upward Tilt Angle
45 Degrees
Maximum Downward Tilt Angle
90 Degrees
Maximum Swivel Angle
180 Degrees
Max. Rotate Angle
360°
Indoor/Outdoor
Indoor
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape/Portrait
Mount Pattern
Dedicated
Mount Function
Swivel, Articulating, Cable Management
Device Supported
Monitor
VESA Mount Compatible
Yes

Description

Monitor Arm, Color Black, Finish Gloss, Overall Load Capacity 17.8 lb, Material Aluminum, Overall Width 3 5/8 in, Mounting Location Wall, Overall Height 12 5/8 in, Overall Depth 4 in, Compatible Diagonal Screen Size Maximum 29 in, Maximum Downward Tilt Angle 90 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 45 Degrees , VESA Pattern 100x100, 75x75, Features Articulating Arm, Bushings at All Pivot Points, Manufacturers Warranty Length 5 yr, Product Type Monitor Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.