Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Motor, Evaporator , 120V, Ccw 3550

Motor, Evaporator , 120V, Ccw (Discontinued)

  • Mfr # 3550
  • Zoro # G402215467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3550
Zoro #
G402215467
UPC #
-
Country of Origin
Mexico

Description

Material: Aluminum ;Length: 3" | 76 Mm ;Width: 2 3/8" | 60 Mm ;Voltage: 120 V Ac ;Amp: 0.65 ;Terminals: 1/4" Tab Terminals ;Type: (2) 4" Wire Leads & 3/16" Shaft ;Thread: 11963 ;Depth: 1 7/8" | 48 Mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.