Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Wall Articulating TV Arm, for 39" to 75" Displays

  • Mfr # SA761PU

  • Zoro # G6211642


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Color
Semi-gloss Black
Height
21.06 in
Width
26.47 in
Construction
Steel
Max. Extension
4 1/2 to 27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA761PU
Zoro #
G6211642
UPC #
735029296140
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.06 in
Width
26.47 in
Overall Height (In.)
20 3/16 in
Overall Depth (In.)
27 1/2 in
Overall Width (In.)
28 11/16 in
Depth
30.50 in
Overall Height
19 7/8 in
Overall Depth
26 5/8 in
Overall Width
28 3/4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
39 in
Compatible Diagonal Screen Size Maximum
75 in
Min. Adjustable Depth
3 in
Mounting Depth
3.10 in
Max. Adjustable Depth
30.50 in
Min. Screen Size Supported
43 in
Max. Screen Size Supported
75 in
Minimum Adjustable Depth
3 in
Maximum Adjustable Depth
30.50 in
Minimum Screen Size Supported
43 in
Maximum Screen Size Supported
75 in

Details

Item
Articulating TV Arm
Color
Semi-gloss Black
Construction
Steel
Max. Extension
4 1/2 to 27 1/2 in
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
180 Degrees
For Use With
40 to 75 in Flat Panel Screens
Load Capacity
150 lb
Finish
Fused Epoxy
Material
Steel
Load Capacity (Lb.)
130 lb
Mounting
Wall Mountable
Pitch (Deg.)
0 Degrees
Standards
RoHS, TAA, VESA, UL
VESA Pattern
200x100 to 600x400
Features
Lockable, +/- 5° Level Adjustment, Flexible, Cable Management, Articulating, Retractable, Ratcheting Handle, Easy to Install, Swivel, Hook-and-Hang Design, +/- 90° Pivot, Tilt
Series
SA761PU
Assembly
Required
Product Type
TV Articulating Arm
Application
Cinder Block, Concrete, Breeze Block, Wood Stud
Resistance Properties
Scratch Resistant
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb
Maximum Swivel Angle
90 Degrees
Maximum Upward Tilt Angle
15 Degrees
Mounting Pattern
600 x 400, 200 x 100
VESA Mount Compatible
Yes
Mount Function
Wall Mount, Tilt, Articulating, Swivel, Lockable, Cable Management
Mount Surface
Cinder Block, Wood, Concrete
Device Supported
Display
Maximum Tilt Angle
15°
Maximum Load Capacity
150 lb
Minimum Tilt Angle
Durability
Scratch Resistant

Description

Articulating TV Arm, Color Black, Finish Fused Epoxy, Overall Load Capacity 125 lb, Material Steel, Overall Width 28 3/4 in, Mounting Location Wall, Overall Height 19 7/8 in, Overall Depth 26 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.