Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load
Mfr # 3-000-18-86-
Zoro # G4488583
product price:Â $10.69
/eaKey Features
Max. Cable Size
5/16 in
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Rope Dia.
5/16 in
Working Load Limit
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-000-18-86-
Zoro #
G4488583
UPC #
094716114069
Country of Origin
Multiple
Dimensions
Max. Cable Size
5/16 in
Rope Dia.
5/16 in
Mounting Hole Dia.
7/32 in
Sheave Width
15/32 in
Width
27/32 in
Sheave Outside Dia.
1 3/8 in
Depth
25/32 in
Length
2 19/32 in
Sheave Inside Dia.
1 3/32 in
Rope Diameter
5/16 in
Overall Depth
3/4 in
Compatible Rope Diameter
5/16 in
Mounting Hole Diameter
7/32 in
Overall Width
7/8 in
Sheave Outside Diameter
1 3/8 in
Sheave Depth
15/32 in
Overall Height
2 5/8 in
Sheave Inside Diameter
1 3/32 in
Description
Pulley Block, Product Type Open Deck Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 5/16 in, Sheave Inside Diameter 1 3/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 1 3/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.