Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Dispenser Assembly

  • Mfr # RP70249SS

  • Zoro # G108589336


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
11 in
Width
2.31 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70249SS
Zoro #
G108589336
UPC #
34449654876
Country of Origin
China

Dimensions

Height
11 in
Width
2.31 in
Length
4.25 in

Details

Finish
Stainless
Material
Metal

Description


In Delta's Stainless finish
  • •Constructed of Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.