
Other: Pull-Out Wand Assembly
Mfr # RP70245OB-1.5
Zoro # G508539504
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length (In.)
7.25 in
Width
2.25 in
Height
2.44 in
Standards
CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70245OB-1.5
Zoro #
G508539504
UPC #
195205018032
Country of Origin
China
Dimensions
Overall Length (In.)
7.25 in
Width
2.25 in
Height
2.44 in
Details
Material
Plastic
Finish
Matte Black
Standards
CEC Certified
Description
In Delta's Matte Black finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.