Zoro Homepage

Other: Pull-Out Wand Assembly

  • Mfr # RP70245SS-1.5

  • Zoro # G508582708


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Standards
CEC Certified
Height
2.44 in
Width
2.25 in
Overall Length (In.)
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70245SS-1.5
Zoro #
G508582708
UPC #
195205018049
Country of Origin
China

Dimensions

Height
2.44 in
Width
2.25 in
Overall Length (In.)
7.25 in

Details

Material
Plastic
Finish
Stainless
Standards
CEC Certified

Description


In Delta's Stainless finish
  • •Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.