Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Shower Head - A+ Type 1.5 Gpm

  • Mfr # RP75572

  • Zoro # G208576496


product price: $64.99
/ea

Key Features

Height
4.13 in
Width
2.75 in
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Material
Plastic
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75572
Zoro #
G208576496
UPC #
34449721639
Country of Origin
China

Dimensions

Height
4.13 in
Width
2.75 in
Length
2.75 in

Details

Finish
Chrome
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Material
Plastic

Description

While other products may gather unsightly mineral build-up over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.