
Other Shower Head - A+ Type 1.5 Gpm
Mfr # RP75572OB
Zoro # G208576489
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Height
4.13 in
Width
2.75 in
Standards
WaterSense Listed; CEC Certified
Length
2.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75572OB
Zoro #
G208576489
UPC #
34449725279
Country of Origin
China
Dimensions
Height
4.13 in
Width
2.75 in
Length
2.75 in
Details
Finish
Oil Rubbed Bronze
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Description
While other products may gather unsightly mineral build-up over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.