
Other Shower Head - Raincan
Mfr # RP70537
Zoro # G808585294
product price: $71.45
/eaKey Features
Height
3.75 in
Width
6.06 in
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Length
6.06 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70537
Zoro #
G808585294
UPC #
34449656368
Country of Origin
China
Dimensions
Height
3.75 in
Width
6.06 in
Length
6.06 in
Details
Finish
Chrome
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Material
Plastic
Description
In Delta's Chrome finish
- •Constructed of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.