Zoro Homepage

Other Soap / Lotion Dispenser

  • Mfr # RP70710SS

  • Zoro # G308539452


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Height
12.56 in
Width
2.63 in
Material
ABS - Plastic
Finish
Stainless
Length (In.)
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70710SS
Zoro #
G308539452
UPC #
34449672344
Country of Origin
China

Dimensions

Height
12.56 in
Width
2.63 in
Length (In.)
4.88 in

Details

Material
ABS - Plastic
Finish
Stainless

Description

Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek design and curved body shape create a distinctive look at an attainable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.