Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peerless Industries Outdoor HDTV, 47 in., 60 Hz, LED CL-4765

Outdoor HDTV, 47 in., 60 Hz, LED (Discontinued)

  • Mfr # CL-4765
  • Zoro # G8971182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-4765
Zoro #
G8971182
UPC #
735029304302
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
47"
Height
25 45/64 in
Width
43 39/64 in
Depth
6 in
TV Screen Size Range
46" to 49"
HDTV Screen Size
47 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Weatherproof
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Language Options
English/French/Spanish
Multifunction
Yes
Energy Star Compliant
No
Brightness
700
S-Video Inputs
1
HDTV Application
Outdoor
Item
Outdoor HDTV
Watts/Channel
10W x 2
PC Inputs
1
Vertical Resolution
1080p
USB Slot
Yes
VESA Pattern
600x400
Media Card Slot
No
Component Video Inputs
1
Sound Leveler
Yes
HDTV Screen Shape
Flat
Digital Cable Ready
yes
V-Chip
Yes
Contrast Ratio
1000:1
HDTV Display Type
LCD
HDTV Resolution
1080
Sleep/Alarm Timer
Yes
Display Type
LED Flat Screen
Simulated Surround
No
Pro:Idiom(TM)
No
Includes
Remote, RS232 Input

Description

Outdoor HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 700, VESA Pattern 600x400, Contrast Ratio 1000:1, Includes Remote, RS232 Input, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.