Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Outdoor Television, LCD, 47 in., 1080P CL-47PLC68-OB

Outdoor Television, LCD, 47 in., 1080P (Discontinued)

  • Mfr # CL-47PLC68-OB
  • Zoro # G5585623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-47PLC68-OB
Zoro #
G5585623
UPC #
735029301400
Country of Origin
United States

Dimensions

Screen Size
47 in
Height
43 5/8 in
Width
25 3/4 in
Depth
6 in
TV Screen Size Range
46" to 49"
HDTV Screen Size
47"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Radio Frequency
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
Audio Outputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Sound Leveler
No
Component Video Inputs
1
Multifunction
No
Brightness
700
HDTV Resolution
1080
HDTV Display Type
LCD
HDTV Application
Outdoor
Energy Star Compliant
No
Contrast Ratio
1000:1
USB Slot
Yes
Sleep/Alarm Timer
Yes
V-Chip
Yes
HDTV Screen Shape
Flat
Includes
Remote Control
Simulated Surround
No
Media Card Slot
No
PC Inputs
1
Display Type
LED
VESA Pattern
600x400
Item
Outdoor Display
S-Video Inputs
1
Language Options
English; French; Spanish
Digital Cable Ready
yes
Pro:Idiom(TM)
No
Vertical Resolution
1080p
Operating System
No Onboard OS
Microprocessor
No Onboard Processor
Touchscreen Compatibility
No
Color
Black
Features
Landscape Capable, Anti-reflective, Weather Proof, Dust Proof, TV Tuner, Ambient Light Sensor, Water Proof, Sleep Timer
Power Consumption
135 W

Description

Outdoor Display, Display Type LED, Screen Size 47 in, Touchscreen Compatibility No, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 2, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs 1, Remote Control Type Radio Frequency, Screen Refresh Rate 60 Hz, Includes Remote Control, Height 43 5/8 in, Width 25 3/4 in, Depth 6 in, Operating System No Onboard OS, Microprocessor No Onboard Processor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.