Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Wall Mount for 42-75 TVs

  • Mfr # EPA762PU

  • Zoro # G116440094


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Minimum Swivel Angle
-45°
Minimum Adjustable Depth
4.50 in
Indoor/Outdoor
Outdoor, Indoor
Depth
22.72 in
Maximum Swivel Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPA762PU
Zoro #
G116440094
UPC #
735029000000
Country of Origin
United States

Dimensions

Minimum Adjustable Depth
4.50 in
Depth
22.72 in
Maximum Adjustable Depth
22.72 in
Minimum Screen Size Supported
42 in
Width
30.75 in
Height
16.89 in
Maximum Screen Size Supported
75 in

Details

Minimum Swivel Angle
-45°
Indoor/Outdoor
Outdoor, Indoor
Maximum Swivel Angle
45°
Mount Pattern
Universal
Maximum Tilt Angle
15°
Minimum Tilt Angle
-5°
Mounting Pattern
600 x 400, 730 x 405
Mounting
Wall Mountable
Features
Anti-corrosive, Adjustable Depth, Increlock
Item
Wall Mount
Compatibility
Outdoor Displays: XHB5541 55" Xtreme High Bright Outdoor Display
Device Supported
TV, Display
Maximum Load Capacity
150 lb
Finish
Electro Coating Powder Paint
Mount Function
Articulating, Swivel, Tilt
Durability
Temperature Resistant, Damage Resistant, Weather Resistant
Standards
RoHS, TAA, VESA
Number of Displays Supported
1
Mount Surface
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.