Parkwood Hose Assembly, Wand, Clip & O-Ring In Matte Black

  • Mfr # RP101011BL-1.5

  • Zoro # G222874240


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Width
2.13 in
Material
Plastic
Length
2.13 in
Color
Matte Black
Depth
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101011BL-1.5
Zoro #
G222874240
UPC #
195205079125
Country of Origin
China

Dimensions

Width
2.13 in
Length
2.13 in
Depth
3.63 in

Details

Material
Plastic
Item
Faucet Parts
Color
Matte Black

Description

The fresh design of the Peerless Parkwood Kitchen Collection lends transitional styling to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.