
Parkwood Hose Assembly, Wand, Clip & O-Ring In Matte Black
Mfr # RP101014BL-1.5
Zoro # G222873335
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Depth
2.63 in
Length
6.31 in
Material
Plastic
Width
1.81 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101014BL-1.5
Zoro #
G222873335
UPC #
195205079163
Country of Origin
China
Dimensions
Depth
2.63 in
Length
6.31 in
Width
1.81 in
Details
Material
Plastic
Color
Matte Black
Item
Faucet Parts
Description
The fresh design of the Peerless Parkwood Kitchen Collection lends transitional styling to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.