Zoro Homepage

Parkwood

  • Mfr # RP103807BL

  • Zoro # G015694635


product price: $62.45
/ea

Key Features

Material
Plastic
Finish
Matte Black
Width
4.31 in
Color/Finish
Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103807BL
Zoro #
G015694635
UPC #
195205125464
Country of Origin
China

Dimensions

Width
4.31 in
Spout Length
2.63 in
Depth
9.69 in

Details

Material
Plastic
Finish
Matte Black
Color/Finish
Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

  • Genuine Peerless manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.