This item is Discontinued.

Peerless Peerless Iba2Ac-W In-Wall Metal Box Large With Knock Out & Power Outlet - Large IBA2AC-W

Peerless Iba2Ac-W In-Wall Metal Box Large With Knock Out & Power Outlet - Large (Discontinued)

  • Mfr # IBA2AC-W
  • Zoro # G504054735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBA2AC-W
Zoro #
G504054735
UPC #
735029275831
Country of Origin
United States

Dimensions

Height
11"
Width
17.4"
Depth
3.8"

Details

Item
Mounting Box
Color
White
For Use With
Wall
Material
Steel
Environmentally Friendly
Yes

Description

  • HOLDS UP TO 25 LBS
  • 15 AMPLIFIER/125V DUPLEX RECEPTACLE POWER SOURCE WITH SURGE PROTECTION WITH NEMA 5-15R
  • LOW-PROFILE DESIGN FITS BEHIND THINNEST MOUNTS & FLAT PANEL DISPLAYS
  • INSTALLS BETWEEN 16" WOOD STUD CENTERS WHEN POSITIONED VERTICALLY
  • HEAVY GAGE COLD-ROLLED STEEL CONSTRUCTION
  • POSITION HORIZONTALLY OR VERTICALLY TO CREATE THE BEST LOOK
  • INCLUDES CABLE TIES & GROMMET
  • LARGE

  • UPC : 735029275831
    Shipping Dimensions : 20.50in X 12.50in X 4.50in
    Estimated Shipping Weight : 7.0

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.