Zoro Homepage
This item is Discontinued.
Peerless Peerless PTT188730 Core Valve Only Trim Kit; Chrome PTT188730

Peerless PTT188730 Core Valve Only Trim Kit; Chrome (Discontinued)

  • Mfr # PTT188730
  • Zoro # G104051790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188730
Zoro #
G104051790
UPC #
34449692410
Country of Origin
China

Details

Finish
Chrome
Handle Type
Lever
Series
Core

Description

Core Valve Only Trim Kit.

Features
  • Peerless rough valve separately
  • Pressure balance valve keeps water temperature
  • Single function operation
  • Single lever handle for ease of temperature control
Specifications
  • Handle: Single Handle Lever
  • Valve Type: Single-function pressure balance cartridge
  • Spout Total Height: 7 in.
  • Finish: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.